Shop All Tarps
Global Industrial
10 ft x 10 in Light Duty 5 Tarp, Blue, Polyethylene
Mfr # 298551
Zoro # G708611659
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Blue
- Tarp Material Polyethylene
- Width 10 in
- Thickness 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 298551
- Zoro # G708611659
- UPC # 707022341882
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 10 in |
Width | 10 in |
Cut Size | 10 x 10 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 10 in |
Details
Material | Polyethylene |
Color | Blue |
Tarp Material | Polyethylene |
Thickness | 5 |
Tarp Strength | Light Duty |
Item | Tarp |
Fabric Weight | 2.9 oz/sq yd |
Grommet Spacing | 36 in |
Description
Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. Woven Poly Tarp is Waterproof, Tear Resistant and Acid Resistant. 2.9 oz. per square yard, 8x10 weave count and grommets approximately every 36. Finished size approximately 2% shorter. All seams and hems are heat sealed. UV Treated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SETTERTECH StapleSetter Tool (StapleSetter 42)
- BOND 19L Square Water Umbrella Base (59667)
- KOHLER Adapter Air Cleaner Assy (22 029 01-S)
- DB ELECTRICAL Tire For Allis Chalmers WHS057 4 Ply For Industrial Tractors; (3008-2007)
- GLOBAL INDUSTRIAL 80 ft x 40 in Light Duty 5 Tarp, Blue, Polyethylene (298555)
- GLOBAL INDUSTRIAL 20 ft x 20 in Light Duty 5 Tarp, Blue, Polyethylene (298553)
- GLOBAL INDUSTRIAL 20 ft x 16 in Light Duty 5 Tarp, Blue, Polyethylene (298552)
- GLOBAL INDUSTRIAL 10 ft x 6 in Medium Duty 12 Tarp, White, Polyethylene (298558)
- GLOBAL INDUSTRIAL 25 ft x 12 in Heavy Duty 16 Tarp, Brown, Polyethylene (298581)
- GLOBAL INDUSTRIAL 20 ft x 12 in Medium Duty 12 Tarp, White, Polyethylene (298566)
- TARPS NOW 20 ft x 20 ft 50 Mil Tarp, Black, Vinyl (DLT40-2020)
- Global Industrial Tarps