Shop All Workbench Accessories
Global Industrial
10-3/4W x 18D x 4-1/4H Workbench Steel Drawer, Blue
Mfr # 606797BL
Zoro # G509146411
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10-3/4 in
- Depth 18 in
- Height 4-1/4 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 606797BL
- Zoro # G509146411
- UPC # 707022080613
- Country of Origin China
- Category Workbench Accessories
Dimensions
Width | 10-3/4 in |
Depth | 18 in |
Height | 4-1/4 in |
Details
Material | Steel |
Color | Blue |
Type | Drawer |
Description
Cylinder lock steel drawer to store belongings securely.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 68", 2"NPT (H-2-68)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368214-38)
- BIG HORN 3/4-Inch Small Bench Dogs Set (19112)
- 80/20 Center Tap Base Plate, M10, 30 Series (14037)
- GLOBAL INDUSTRIAL Workbench Steel Drawer 18-1/4W x 23-7/8D x 5-3/8H, Black (606964BK)
- GLOBAL INDUSTRIAL Steel Bin Rail, 96W, Blue (606944)
- GLOBAL INDUSTRIAL 60L x 28H Steel Pegboard Riser, Blue (606796)
- GLOBAL INDUSTRIAL Packing Workbench Riser w/ 6 Outlets, 115V (124227D)
- GLOBAL INDUSTRIAL Ateel Bin Rail, 60W x 3-1/4H, Blue (606942)
- GLOBAL INDUSTRIAL Workbench LED Stack Light (493758)
- TENNSCO Electrical Shelf Riser, 72InWx15InDx12InH (RE-1572)
- Global Industrial Workbench Components