Shop All Window & Wall Air Conditioners
Global Industrial
10,000 BTU Wall Air Conditioner, Cool Only, Wifi Enabled, 115V
Mfr # 293070
Zoro # G909146004
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Width 27-3/4 in
- Height 27 in
- Depth 18-1/4 in
- Weight 73.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 293070
- Zoro # G909146004
- UPC # 707022456630
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 27-3/4 in |
Height | 27 in |
Depth | 18-1/4 in |
Details
Voltage | 115 |
Weight | 73.85 |
Color | White |
Description
Compact 10,000 BTU through the wall air conditioner cools a room up to 450 square feet. Operated by electronic controls with a digital display and an included remote you can set the optimal room temperature at the unit or from across the room. Global through-the-wall air conditioners offer a highly affordable solution with high quality construction for use in any application. Wall sleeves and grilles sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Cooler Leg Kit Rndcorner (7805)
- BROAN Replacement Motor (S99080487)
- FIELD CONTROLS 46365401 12" Replacement Lamp (46365401)
- SCOTSMAN Water Solenoid, For 56FK07, Fits Scotsman (12-3088-01)
- GLOBAL INDUSTRIAL Window Air Conditioner with Heat, 18000 BTU Cool, 208/230V (293079)
- GLOBAL INDUSTRIAL Window Air Conditioner with Heat, 25,000 BTU Cool, 208/230V (293080)
- GLOBAL INDUSTRIAL 208 / 230, Cooling with Heat BtuH, 24-3/16 in W. (292860)
- GLOBAL INDUSTRIAL 115, Cool Only BtuH, 24-3/16 in W. (292856)
- GLOBAL INDUSTRIAL 10000 BTU Window Air Conditioner, Cool Only, Wifi Enabled, 115V (293069)
- GLOBAL INDUSTRIAL 208 / 230, Cool Only BtuH, 24-3/16 in W. (292857)
- COMMERCIAL COOL 5,000 BTU Window Air Conditioner (CC05MWT)
- Global Industrial Window & Wall Air Conditioners