Shop All Modular Pipe and Rail Fittings
Global Industrial
1 Size Side Outlet Elbow Pipe Fitting 1.375 Fitting I.D.
Mfr # 798722
Zoro # G708596093
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Iron
- Type Side Outlet Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 798722
- Zoro # G708596093
- UPC # 707022323376
- Country of Origin India
- Category Modular Pipe and Rail Fittings
Details
Material | Galvanized Iron |
Type | Side Outlet Elbow |
Description
Strong iron material includes a galvanized finish for corrosion resistance and long term use. Side Outlet Elbow Pipe Fitting provides a three way joint when building pipe hand railing, guard rail or other pipe-based structures. Typically found on the top hand rail, a side outlet elbow can also be used as a corner joint for benches, work tables or other rectangular structures. Fitting locks onto pipe with hardened set screws included for secure connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Sloping Shelf 14" x 22-1/2", 3" Lip, 6PK (GWEC/SL22)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Yellow (QUS235YL)
- LITTLE GIANT Mobile Pallet Stand, 40"x48", Fixed Height, Load Retainer (PDF-40-6PH2FLLR)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL 1-1/2 Size Rail Flange Pipe Fitting 1.94 Fitting I.D. (798749)
- GLOBAL INDUSTRIAL 1 Size Side Outlet Tee Pipe Fitting 1.375 Fitting I.D. (798726)
- GLOBAL INDUSTRIAL 1-1/4 Size Crossover Pipe Fitting 1.72 Fitting I.D. (798737)
- GLOBAL INDUSTRIAL 1-1/2 Size Medium Flange Pipe Fitting 1.94 Fitting I.D. (798748)
- GLOBAL INDUSTRIAL 1 Size 90 Degree Two Socket Tee Pipe Fitting 1.375 Fitting I.D. (798723)
- GLOBAL INDUSTRIAL 1-1/4 Size Single Socket Tee Pipe Fitting 1.72 Fitting I.D. (798730)
- LAVI INDUSTRIES , Ball Finial, for 1" Tubing, Polished Brass (00-604/1)
- Global Industrial Modular Pipe and Rail Fittings