Shop All Modular Pipe and Rail Fittings
Global Industrial
1 Size Rail Flange Pipe Fitting 1.375 Fitting I.D.
Mfr # 798729
Zoro # G308596080
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Iron
- Type Rail Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 798729
- Zoro # G308596080
- UPC # 707022323444
- Country of Origin India
- Category Modular Pipe and Rail Fittings
Details
Material | Galvanized Iron |
Type | Rail Flange |
Description
Durably constructed of galvanized iron to provide maximum corrosion resistance and long lasting durability. Rail Flange Pipe Fitting is commonly used to mount hand rail, guard rail or other pipe-based structures to the floor. Rail flange includes two hardened set screws in the vertical socket for greater side load stability. For safe installation, flange fixing holes should be in line with the applied load.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS MB Unit, w/Casters, 5-Shelf, 18x48x69 (MB856CH-5)
- ZORO SELECT Galvanized Pipe, Steel, 1.25 in Pipe Size, 48000 lb Tensile Strength (4NXW6)
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Gray (STK-121572-3 GRAY)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Blue (30237BLUE)
- GLOBAL INDUSTRIAL 1-1/2 Size Two Socket Cross Pipe Fitting 1.94 Fitting I.D. (798745)
- GLOBAL INDUSTRIAL 1-1/4 Size 90 Degree Three Socket Tee Pipe Fitting 1.72 Fitting I.D. (798734)
- GLOBAL INDUSTRIAL 1-1/4 Size Single Socket Tee Pipe Fitting 1.72 Fitting I.D. (798730)
- GLOBAL INDUSTRIAL 1 Size 90 Degree Three Socket Tee Pipe Fitting 1.375 Fitting I.D. (798724)
- GLOBAL INDUSTRIAL 1-1/4 Size Side Outlet Elbow Pipe Fitting 1.72 Fitting I.D. (798732)
- GLOBAL INDUSTRIAL 1 Size Side Outlet Elbow Pipe Fitting 1.375 Fitting I.D. (798722)
- KEE SAFETY Kee Klamp Single Socket Tee, 1-1/4 Dia., (10-7)
- Global Industrial Structural Framing Systems