Shop All Modular Pipe and Rail Fittings
Global Industrial
1 Size 90 Degree Two Socket Tee Pipe Fitting 1.375 Fitting I.D.
Mfr # 798723
Zoro # G408596027
original price:
$16.15
5% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Iron
- Type 90° 2 Socket Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 798723
- Zoro # G408596027
- UPC # 707022323383
- Country of Origin India
- Category Modular Pipe and Rail Fittings
Details
Material | Galvanized Iron |
Type | 90° 2 Socket Tee |
Description
Strong iron material includes a galvanized finish for corrosion resistance and long term use. 90 Degree Two Socket Tee Pipe Fitting provides a corner joint for the middle rail of guard railing and other pipe-based structures. Upright passes through the socket tee for precise placement of the middle rail. Fitting locks onto pipe with hardened set screws included for secure connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-2448-36-LP)
- QUANTUM STORAGE SYSTEMS Cabinet With 18 Plastic Drawers, Black (PDC-18BK)
- ECONOCO Grid Panel Connectors, Black, PK5, PK500, PK 500 (BLK/JC)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- GLOBAL INDUSTRIAL 1 Size Rail Flange Pipe Fitting 1.375 Fitting I.D. (798729)
- GLOBAL INDUSTRIAL 1-1/2 Size Medium Flange Pipe Fitting 1.94 Fitting I.D. (798748)
- GLOBAL INDUSTRIAL 1 Size Single Socket Tee Pipe Fitting 1.375 Fitting I.D. (798720)
- GLOBAL INDUSTRIAL 1-1/4 Size 90 Degree Elbow Pipe Fitting 1.72 Fitting I.D. (798731)
- GLOBAL INDUSTRIAL 1-1/4 Size Medium Flange Pipe Fitting 1.72 Fitting I.D. (798738)
- GLOBAL INDUSTRIAL 1-1/4 Size Crossover Pipe Fitting 1.72 Fitting I.D. (798737)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX61)
- Global Industrial Modular Pipe and Rail Fittings