Shop All Modular Pipe and Rail Fittings
Global Industrial
1 Size 90 Degree Elbow Pipe Fitting 1.375 Fitting I.D.
Mfr # 798721
Zoro # G608596070
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Iron
- Type 90° Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 798721
- Zoro # G608596070
- UPC # 707022323369
- Country of Origin India
- Category Modular Pipe and Rail Fittings
Details
Material | Galvanized Iron |
Type | 90° Elbow |
Description
Elbow joint is durably constructed from galvanized iron for corrosion resistance and long lasting strength. 90 Degree Elbow Pipe Fitting is used to make a 90 degree connection between straight lengths of pipe. Elbow pipe fitting is typically found as an end joint when building pipe hand railing, guard rail or other pipe-based structures. Fitting locks onto pipe with hardened set screws included for secure connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Green (1275-102GN)
- RUBBERMAID COMMERCIAL Storage Tote, White, Plastic, 27 7/8 in L, 16 1/2 in W, 10 3/4 in H, 14 gal Volume Capacity (FG9S3000WHT)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H, 0.1 cu ft Volume Capacity (DG91035RD)
- MACROMATIC Liquid Level Relay (LCP2E100-G)
- GLOBAL INDUSTRIAL 1-1/2 Size 90 Degree Elbow Pipe Fitting 1.94 Fitting I.D. (798741)
- GLOBAL INDUSTRIAL 1 Size Two Socket Cross Pipe Fitting 1.375 Fitting I.D. (798725)
- GLOBAL INDUSTRIAL 1-1/2 Size Rail Flange Pipe Fitting 1.94 Fitting I.D. (798749)
- GLOBAL INDUSTRIAL 1 Size Medium Flange Pipe Fitting 1.375 Fitting Inside Diameter (798728)
- GLOBAL INDUSTRIAL 1-1/4 Size 90 Degree Elbow Pipe Fitting 1.72 Fitting I.D. (798731)
- GLOBAL INDUSTRIAL 1 Size Side Outlet Elbow Pipe Fitting 1.375 Fitting I.D. (798722)
- HOLLAENDER Structural Pipe Fitting, Round Base Flange, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (43-6)
- Global Industrial Modular Pipe and Rail Fittings