Shop All Mailer Envelopes
Global Industrial
#1 Self Seal Poly Mailers, 7-1/2W x 10-1/2L, White, 1000PK
Mfr # 412537
Zoro # G308613305
product price: $83.69
/pk 1000, $0.08/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 7-1/2 in
- Length 10-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412537
- Zoro # G308613305
- UPC # 707022437233
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 7-1/2 in |
Length | 10-1/2 in |
Details
Item | Poly Mailers |
Color | White |
Description
A cost effective option, these poly mailers require less postage than standard boxes. The peel and stick lip saves valuable insertion and fastening time. These mailers have high strength seams to keep contents intact. The outer surface of the mailer is white and the inner lining is silver. They are sold in quantities of 1000. The dimensions provided are the inside dimensions of the product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Heavy Duty Deal Jackets (Deal Jackets) - Printed: Blue Pk (5512-100)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 14", Kraft, 25/Bundle (55VG19)
- AZIMPORT Azimport MPT550 White Brown My Dog Piggy Bank Robotic Coin Munching Money Box - White & Brown (MPT550 White Brown)
- PENTEL Mechanical Pencil, 0.9mm, Yellow (PENP209G)
- GLOBAL INDUSTRIAL Full Face Envelopes, Packing List Enclosed, 5-1/2Wx4-1/2L, Orange, 500PK (354718)
- GLOBAL INDUSTRIAL #5 Self Seal Bubble Mailers, 10-1/2W x 16L, Gold, 100PK (412533)
- GLOBAL INDUSTRIAL Packing List Envelopes, Packing List Enclosed Print, 4-1/2L x 5-1/2W, Blue, 1000PK (412579)
- GLOBAL INDUSTRIAL Panel Face Envelopes, Packing List Enclosed, 5-1/2Wx10L, Orange, 1000PK (354714)
- GLOBAL INDUSTRIAL #6 Self Seal Bubble Mailers, 12-1/2W x 19L, Gold, 50PK (412534)
- GLOBAL INDUSTRIAL #2 Self Seal Bubble Mailers, 8-1/2W x 12L, Gold, 100PK (412530)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/8" x 9 1/8" x 2" White, 50/Bundle (M2BK)
- Global Industrial Mail Supplies