Shop All Self-Dumping Hoppers
Global Industrial
1 Cubic Yard Low-Profile Self-Dumping Forklift Hopper, 6000 Lb. Cap.
Mfr # 989029
Zoro # G208595787
product price: $1,566.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,566.99
Free 30-Day Returns
Key Features
- Outside Height 28-3/16
- Outside Length 51-1/4
- Outside Width 51
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 989029
- Zoro # G208595787
- UPC # 707022407281
- Country of Origin China
- Category Self-Dumping Hoppers
Dimensions
Outside Height | 28-3/16 |
Outside Length | 51-1/4 |
Outside Width | 51 |
Details
Material | Steel |
Color | Blue |
Item | Self Dumping Hopper |
Description
Forklift Hopper features a low profile design that puts it within easy reach. A single operator can easily dump the hopper contents by pulling the 4'L cable while seated in the forklift, and is balanced to tilt to 90° to fully complete the dump. The hopper automatically returns to the upright, locked position when lowered to the ground. Reinforced and braced formed galvanized steel base and precision robotic welds provide a strong, industrial grade unit. Heavy duty safety chain secures the hopper to the forklift. Durable scratch-resistant blue enamel coated hopper features a black powder coated forklift base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Counter Balanced V Roller Stand (STAND-G-V-HP)
- THE BETTER BUNGEE Bungee Cord, Black, 30 in. L, 1-1/2 in. W (BBC30NBK)
- PROGRIP CARGO CONTROL XRT Rope Lock, 8 ft. x 3/8", clamshell pkg (404400)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN1601NX3)
- GLOBAL INDUSTRIAL 1/2 Cu. Yd Self-Dumping Forklift Hopper With Bump Release, 6000 Lb. Cap. (989023)
- GLOBAL INDUSTRIAL 1/2 Cubic Yard Low-Profile Self-Dumping Forklift Hopper, 6000 Lb. Cap. (989028)
- GLOBAL INDUSTRIAL 2 Cu Yd Gray Medium Duty Self Dumping Forklift Hopper (238418GY)
- GLOBAL INDUSTRIAL Medium Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lb. Cap., Gray (989012)
- GLOBAL INDUSTRIAL 1/2 Cu Yard Heavy-Duty Self-Dumping Hoppers - 52-1/2Wx37-3/4Dx32-1/2H - Gray (238323GY)
- GLOBAL INDUSTRIAL 3 Cu. Yd. Self-Dumping Forklift Hopper With Bump Release, 6000 Lb. Cap. (989026)
- VESTIL Heavy Duty Self-Dumping Hopper 2 Cubic Yard 6000 lb Machine Gray (D-200-HD-GY-MG)
- Global Industrial Tilt & Cube Trucks