Shop All Cable Protectors
Global Industrial
1-Channel Drop Over Cable Protector, 18,000 lbs. Cap., Yellow
Mfr # 670624
Zoro # G008620580
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pvc
- Color Yellow
- Channel Height 1/9/2016
- Length 39-3/8 in
- Width 11-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670624
- Zoro # G008620580
- UPC # 707022482424
- Country of Origin China
- Category Cable Protectors
Dimensions
Channel Height | 1/9/2016 |
Length | 39-3/8 in |
Width | 11-13/16 in |
Details
Material | Pvc |
Color | Yellow |
Type | Drop Over Cable Protector |
Description
The Global Industrial; 1-Channel Drop Over Cable Protector offers simple protection for wires, cables, or hose lines in high-traffic facilities. Use it on level surfaces in warehouses and large storerooms, and storehouse areas where loaded pallet jack trucks, forklifts, and similar vehicles navigate the area. Ideal for protecting power lines, data lines, and various cables that need to stay connected at all times. This 1-Channel cable protector is constructed of resilient PVC material to ensure lasting use and durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EHD Series 30A, 3 Pole, 480V AC (EHD3030)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T104P)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 20A, 32V DC, Indicating (BP/ATC-20ID)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OC-4)
- GLOBAL INDUSTRIAL 3-Channel Heavy-Duty Cable Protector, 32,600 lbs. Cap., Black & Yellow (670619)
- GLOBAL INDUSTRIAL 5-Channel Heavy-Duty Cable Protector, 32,600 lbs. Cap., Black & Yellow (670622)
- GLOBAL INDUSTRIAL 39L x 5W x 3/4H Molded Rubber Cable Protector, 2200 lbs Cap., Black (708184BK)
- ELECTRIDUCT ED Rubber Duct Cover D-100- 5ft Black (D-100-5-BK)
- PYLE Cable Ramp End Cap Finish Piece (For Pyle Model: Pcblco105) (PCBLEN105ENDCP01)
- CHECKERS Cable Protector, Hinged, 1 Channel, 3 ft. (GD1X75-ST-O/B)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1" W (SR-WG-100-5-WT)
- Global Industrial Cable Protectors