Shop All Cable Protectors
Global Industrial
1-Channel Drop Over Cable Protector, 18,000 lbs. Cap., Black
Mfr # 670625
Zoro # G708620507
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pvc
- Channel Height 1/9/2016
- Length 39-3/8 in
- Width 11-13/16 in
- Type Drop Over Cable Protector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670625
- Zoro # G708620507
- UPC # 707022482431
- Country of Origin China
- Category Cable Protectors
Dimensions
Channel Height | 1/9/2016 |
Length | 39-3/8 in |
Width | 11-13/16 in |
Details
Material | Pvc |
Color | Black |
Type | Drop Over Cable Protector |
Description
The Global Industrial; 1-Channel Drop Over Cable Protector offers simple protection for wires, cables, or hose lines in high-traffic facilities. Use it on level surfaces in warehouses and large storerooms, and storehouse areas where loaded pallet jack trucks, forklifts, and similar vehicles navigate the area. Ideal for protecting power lines, data lines, and various cables that need to stay connected at all times. This 1-Channel cable protector is constructed of resilient PVC material to ensure lasting use and durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Locking Plug 2P 3W 250VAC L6-15P BK (HBL4573VBK)
- ATC 409B Series 1/16 DIN Push Button Timer (409B-100-F-2-X)
- ACME ELECTRIC IC Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF252797S)
- HARTING M20 Rectangular Connector Hood, 57 mm H (19300101520)
- GLOBAL INDUSTRIAL 3-Channel Heavy-Duty Cable Protector, 32,600 lbs. Cap., Black & Yellow (670619)
- GLOBAL INDUSTRIAL 5-Channel Heavy-Duty Cable Protector, 32,600 lbs. Cap., Black & Yellow (670622)
- GLOBAL INDUSTRIAL 39L x 5W x 3/4H Molded Rubber Cable Protector, 2200 lbs Cap., Black (708184BK)
- ELECTRIDUCT Large Plastic Cord Cover- 10FT- Safety Yellow (CC-PL-LG-10-SY)
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 1000 lb/Axle (DH-CR3-V2)
- ELECTRIDUCT Medium Plastic Cord Cover- 10FT- Gray (CC-PL-MED-10-GY)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-4.3-BK)
- Global Industrial Cable Protectors