Shop All Workbench Tops
Global Industrial
1-3/4 Butcher Block Maple Top, 120W x 36D, Square Edge
Mfr # B2047986
Zoro # G208654071
product price: $1,263.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,263.99
Free 30-Day Returns
Key Features
- Work Surface Material Maple Butcher Block
- Top Width 120
- Top Depth 36
- Assembly Yes
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2047986
- Zoro # G208654071
- UPC # 662969192303
- Country of Origin United States
- Category Workbench Tops
Dimensions
Top Width | 120 |
Top Depth | 36 |
Details
Work Surface Material | Maple Butcher Block |
Assembly | Yes |
Color | Brown |
Description
Virtually indestructible top has a wear-resistant Varnique finish that is non-toxic and repels alcohol, bleach and paint thinner. Easy on delicate machine parts. Will not harm sharp tools. Edge-grained. Laminated clear through. Warp-resistant. Electronically Thermobonded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS 13 1/2 in H, (2) Tier, (2) Wide Gray/Black (UVQ1050)
- BENCHPRO Retrofit Kit For Dark Blue Workbench Drawers RK1-DB (595RK1DB)
- ECONOCO 2'x6' White Portable Grid Panel, Pack Of 3 (W2X6)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Yellow (QPRS-202YL)
- GLOBAL INDUSTRIAL Workbench Top - Phenolic Resin Safety Edge, 72W x 30D x 1 Thick (237392)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 36 D x 1-5/8 Thick (601176)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 60 W x 30 D x 1-3/4 Thick (601367)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 60 W x 36 D x 1-5/8 Thick (601168)
- GLOBAL INDUSTRIAL Workbench Top - Birch Butcher Block Square Edge, 48W x 30D x 1-3/4 Thick (318849)
- GLOBAL INDUSTRIAL Maple Square Edge Bench Top, 72 x 24 (432252)
- ZORO SELECT Workbench Top, Hardwood, 30x48x1-3/4 (66 LBS)
- Global Industrial Workbench Tops