Shop All Workbench Tops
Global Industrial
1-3/4 Butcher Block Maple Top, 120W x 30D, Square Edge
Mfr # B2047985
Zoro # G608654084
product price: $1,044.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,044.99
Free 30-Day Returns
Key Features
- Work Surface Material Maple Butcher Block
- Top Width 120
- Top Depth 30
- Assembly Yes
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2047985
- Zoro # G608654084
- UPC # 662969190552
- Country of Origin United States
- Category Workbench Tops
Dimensions
Top Width | 120 |
Top Depth | 30 |
Details
Work Surface Material | Maple Butcher Block |
Assembly | Yes |
Color | Brown |
Description
Virtually indestructible top has a wear-resistant Varnique finish that is non-toxic and repels alcohol, bleach and paint thinner. Easy on delicate machine parts. Will not harm sharp tools. Edge-grained. Laminated clear through. Warp-resistant. Electronically Thermobonded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- TENNSCO Divider, 12-1/2in.Wx7/64in.D, Steel (WBDD-12)
- ZORO SELECT DRUM VENT, DUAL ACTION, BRASS (08101)
- 80/20 Bolt Assembly for 1/2 in W Slot, Steel, Zinc-Plated, 10 Series, PK15 (3393-15)
- GLOBAL INDUSTRIAL Workbench Top - Phenolic Resin Safety Edge, 60W x 30D x 1 Thick (237388)
- GLOBAL INDUSTRIAL Maple Square Edge Bench Top, 72 x 24 (432252)
- GLOBAL INDUSTRIAL Workbench Top - Steel Square Edge, 12 Gauge Steel, Gray, 60 W x 30 D x 1-3/4 Thick (253CP85)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Safety Edge, 60 W x 30 D x 1-3/4 Thick (601361)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Safety Edge, 72 W x 36 D x 1-3/4 Thick (601363)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 60 W x 30 D x 1-3/4 Thick (601367)
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (4TW44)
- Global Industrial Workbench Tops