Shop All Modular Pipe and Rail Fittings
Global Industrial
1-1/4 Size Single Socket Tee Pipe Fitting 1.72 Fitting I.D.
Mfr # 798730
Zoro # G608596056
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Iron
- Type Single Socket Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 798730
- Zoro # G608596056
- UPC # 707022323451
- Country of Origin India
- Category Modular Pipe and Rail Fittings
Details
Material | Galvanized Iron |
Type | Single Socket Tee |
Description
Single Socket Tee is made from galvanized iron for corrosion resistance and long lasting strength. Single Socket Tee Pipe Fitting is used to join two pipes together at a 90 degree angle when building pipe hand railing, guard rail or other pipe-based structures. Fittings lock onto pipe with hardened set screws included for secure connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 48"W X 24"D (VTS-4824)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (6940)
- ZORO SELECT Single Rod Pegboard Hook, 1 In, PK5 (5TPK0)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (450C361878ME)
- GLOBAL INDUSTRIAL 1-1/4 Size 90 Degree Two Socket Tee Pipe Fitting 1.72 Fitting I.D. (798733)
- GLOBAL INDUSTRIAL 1-1/2 Size Two Socket Cross Pipe Fitting 1.94 Fitting I.D. (798745)
- GLOBAL INDUSTRIAL 1 Size Two Socket Cross Pipe Fitting 1.375 Fitting I.D. (798725)
- GLOBAL INDUSTRIAL 1-1/2 Size 90 Degree Three Socket Tee Pipe Fitting 1.94 Fitting I.D. (798744)
- GLOBAL INDUSTRIAL 1 Size 90 Degree Three Socket Tee Pipe Fitting 1.375 Fitting I.D. (798724)
- GLOBAL INDUSTRIAL 1-1/4 Size 90 Degree Three Socket Tee Pipe Fitting 1.72 Fitting I.D. (798734)
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR6)
- Global Industrial Structural Framing Systems