Shop All Modular Pipe and Rail Fittings
Global Industrial
1-1/4 Size Rail Flange Pipe Fitting 1.72 Fitting I.D.
Mfr # 798739
Zoro # G008596052
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Iron
- Type Rail Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 798739
- Zoro # G008596052
- UPC # 707022323543
- Country of Origin India
- Category Modular Pipe and Rail Fittings
Details
Material | Galvanized Iron |
Type | Rail Flange |
Description
Durably constructed of galvanized iron to provide maximum corrosion resistance and long lasting durability. Rail Flange Pipe Fitting is commonly used to mount hand rail, guard rail or other pipe-based structures to the floor. Rail flange includes two hardened set screws in the vertical socket for greater side load stability. For safe installation, flange fixing holes should be in line with the applied load.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X63", Black Epoxy (WR63-1236BK)
- DURAMAX 36 In. Wide Industrial Wall Cabinet (68030)
- ECONOCO Black Round Rack 36" dia. (KR36/MAB)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 42 in D (184214443096DS)
- GLOBAL INDUSTRIAL 1 Size Side Outlet Tee Pipe Fitting 1.375 Fitting I.D. (798726)
- GLOBAL INDUSTRIAL 1 Size Rail Flange Pipe Fitting 1.375 Fitting I.D. (798729)
- GLOBAL INDUSTRIAL 1 Size 90 Degree Two Socket Tee Pipe Fitting 1.375 Fitting I.D. (798723)
- GLOBAL INDUSTRIAL 1 Size Medium Flange Pipe Fitting 1.375 Fitting Inside Diameter (798728)
- GLOBAL INDUSTRIAL 1 Size 90 Degree Three Socket Tee Pipe Fitting 1.375 Fitting I.D. (798724)
- GLOBAL INDUSTRIAL 1 Size 90 Degree Elbow Pipe Fitting 1.375 Fitting I.D. (798721)
- HOLLAENDER Structural Pipe Fitting, Cross-E, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (7E-7)
- Global Industrial Structural Framing Systems