Shop All Modular Pipe and Rail Fittings
Global Industrial
1-1/4 Size 90 Degree Elbow Pipe Fitting 1.72 Fitting I.D.
Mfr # 798731
Zoro # G608596087
original price:
$26.75
9% off
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Iron
- Type 90° Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 798731
- Zoro # G608596087
- UPC # 707022323468
- Country of Origin India
- Category Modular Pipe and Rail Fittings
Details
Material | Galvanized Iron |
Type | 90° Elbow |
Description
Elbow joint is durably constructed from galvanized iron for corrosion resistance and long lasting strength. 90 Degree Elbow Pipe Fitting is used to make a 90 degree connection between straight lengths of pipe. Elbow pipe fitting is typically found as an end joint when building pipe hand railing, guard rail or other pipe-based structures. Fitting locks onto pipe with hardened set screws included for secure connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 14 ga. ga. Storage Cabinet, 48 in W, 78 in H (SSLP4-A-2448)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Black (QSB108BR)
- KRUEGER Therma Level Gauge, Tank Depth 48", 2"NPT (H-2-48)
- NEWAGE PRODUCTS Pro Series 2' x 4' Wall Mounted Steel Shelf, Black, 2PK (40410)
- GLOBAL INDUSTRIAL 1-1/4 Size Medium Flange Pipe Fitting 1.72 Fitting I.D. (798738)
- GLOBAL INDUSTRIAL 1-1/2 Size Rail Flange Pipe Fitting 1.94 Fitting I.D. (798749)
- GLOBAL INDUSTRIAL 1-1/4 Size 90 Degree Two Socket Tee Pipe Fitting 1.72 Fitting I.D. (798733)
- GLOBAL INDUSTRIAL 1-1/2 Size Two Socket Cross Pipe Fitting 1.94 Fitting I.D. (798745)
- GLOBAL INDUSTRIAL 1 Size Rail Flange Pipe Fitting 1.375 Fitting I.D. (798729)
- GLOBAL INDUSTRIAL 1-1/2 Size 90 Degree Three Socket Tee Pipe Fitting 1.94 Fitting I.D. (798744)
- ZORO SELECT Structural Pipe Fitting, Slip-On Plug, Plastic, 2 in Pipe Size (30LX17)
- Global Industrial Modular Pipe and Rail Fittings