Shop All Modular Pipe and Rail Fittings
Global Industrial
1-1/2 Size Medium Flange Pipe Fitting 1.94 Fitting I.D.
Mfr # 798748
Zoro # G408596034
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Iron
- Type Medium Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 798748
- Zoro # G408596034
- UPC # 707022323635
- Country of Origin India
- Category Modular Pipe and Rail Fittings
Details
Material | Galvanized Iron |
Type | Medium Flange |
Description
Durably constructed with galvanized iron for corrosion resistance and low long term maintenance. Medium Flange Pipe Fitting is commonly used to mount a horizontal pipe to the wall. Pipe is joined to flange with hardened set screws for secure placement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Kv 255 Brn 72 Shelf Standards Brown 72 in. (255 BRN 72)
- SIMPSON STRONG-TIE Insulation Support Is24 (IS24-R100)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Black (CQ5506LT234)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Black (QUS270CO)
- GLOBAL INDUSTRIAL 1 Size Medium Flange Pipe Fitting 1.375 Fitting Inside Diameter (798728)
- GLOBAL INDUSTRIAL 1-1/4 Size Rail Flange Pipe Fitting 1.72 Fitting I.D. (798739)
- GLOBAL INDUSTRIAL 1-1/2 Size 90 Degree Three Socket Tee Pipe Fitting 1.94 Fitting I.D. (798744)
- GLOBAL INDUSTRIAL 1-1/4 Size Single Socket Tee Pipe Fitting 1.72 Fitting I.D. (798730)
- GLOBAL INDUSTRIAL 1 Size 90 Degree Elbow Pipe Fitting 1.375 Fitting I.D. (798721)
- GLOBAL INDUSTRIAL 1 Size Two Socket Cross Pipe Fitting 1.375 Fitting I.D. (798725)
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX05)
- Global Industrial Modular Pipe and Rail Fittings