Shop All Self-Dumping Hoppers
Global Industrial
1-1/2 Cubic Yard Low-Profile Self-Dumping Forklift Hopper, 6000 Lb. Cap.
Mfr # 989030
Zoro # G708620736
product price: $2,052.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$2,052.99
Free 30-Day Returns
Key Features
- Outside Height 40
- Outside Length 52
- Outside Width 49
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 989030
- Zoro # G708620736
- UPC # 707022407298
- Country of Origin China
- Category Self-Dumping Hoppers
Dimensions
Outside Height | 40 |
Outside Length | 52 |
Outside Width | 49 |
Details
Material | Steel |
Color | Blue |
Item | Self Dumping Hopper |
Description
Forklift Hopper features a low profile design that puts it within easy reach. A single operator can easily dump the hopper contents by pulling the 4'L cable while seated in the forklift, and is balanced to tilt to 90° to fully complete the dump. The hopper automatically returns to the upright, locked position when lowered to the ground. Reinforced and braced formed galvanized steel base and precision robotic welds provide a strong, industrial grade unit. Heavy duty safety chain secures the hopper to the forklift. Durable scratch-resistant blue enamel coated hopper features a black powder coated forklift base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 3300 lb, U Hk (TE26422)
- HARRINGTON Lever Chain Hoist, 2,000 lb Load Capacity, 10 ft Hoist Lift, 1 1/8 in Hook Opening (LB010-10)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb., Standards: ANSI/ICWM (32J988)
- BALLYMORE 154 to 206 in H Steel Cantilever Rolling Ladder, 9 Steps (TT-913)
- GLOBAL INDUSTRIAL 1 Cu. Yd. Self-Dumping Forklift Hopper With Bump Release, 6000 Lb. Cap. (989024)
- GLOBAL INDUSTRIAL 1/4 Cubic Yard Low-Profile Self-Dumping Forklift Hopper, 6000 Lb. Cap. (989027)
- GLOBAL INDUSTRIAL Medium Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lb. Cap., Gray (989012)
- GLOBAL INDUSTRIAL 1/2 Cu Yard Heavy-Duty Self-Dumping Hoppers - 52-1/2Wx37-3/4Dx32-1/2H - Gray (238323GY)
- GLOBAL INDUSTRIAL 1/2 Cu. Yd Self-Dumping Forklift Hopper With Bump Release, 6000 Lb. Cap. (989023)
- GLOBAL INDUSTRIAL 1/2 Cubic Yard Low-Profile Self-Dumping Forklift Hopper, 6000 Lb. Cap. (989028)
- VESTIL HOPPER W/O BUMP & DUMP HD .33 CU 6K BLUE (D-33-HD-NB)
- Global Industrial Tilt & Cube Trucks