Shop All Digital Calipers
Global Industrial
0-6/150MM Absolute Origin IP54 Digital Caliper W/ Factory Calibration
Mfr # 534802
Zoro # G308826101
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Caliper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 534802
- Zoro # G308826101
- UPC # 707022455671
- Country of Origin China
- Category Digital Calipers
Details
Type | Caliper |
Description
For projects that require extremely precise measurements and components, the Global Industrial; 0-6 Absolute Origin IP54 Digital Caliper With Calibration Certificate is an essential tool for completing projects in woodworking, carpentry, engineering, automotive, and other industries. This simple and completely handheld, digital caliper uses Super High Accuracy Absolute memory technology to provide definitive results for item dimensions. Whenever the digital caliper is turned on, the easy-view large LCD displays the actual sensor position and is ready to start measuring. The intuitive design means that it's not required to reset to zero, making measuring speed unlimited. Standard USB data output cable sold separately. High quality surface finish for extra smooth slider movement. Caliper maintains rigid track of its origin position once it is set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE 1999- Scrapemaster Blade 4 in., 10PK (1999-PK)
- XCELITE Prec. Screwdriver Set, Hex, Metric, 9 pcs. (99PS41MMN)
- MIDWEST TOOL & CUTLERY Offset Right Avia Snip (MWT-6510R)
- METABO Metabo NR83A5M 3.25 in. Plastic Collated Pneumatic Framing Nailer (NR83A5M)
- FRANKFORD ARSENAL Economy Electronic Caliper (672-060)
- IGAGING Electronic Digital Caliper Coolant-Cal, 0-12"/0-300mm - 100-800C12 (100-800C12)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-753-20CAL)
- H & H INDUSTRIAL PRODUCTS 12"/300mm IP54 Splashproof Electronic Digital Caliper (4109-0038)
- MITUTOYO Caliper, Digimatic, 6"/150mm (500-178-30)
- ASIMETO 12" x 0.0005"/0.01mm Digital Caliper With Adjustable Measuring Jaw (7317120)
- MITUTOYO Cfc-80"Gl (552-164-10)
- Global Industrial Calipers & Accessories