Shop All Disposable Gloves
Global Glove
TPE Disposable Gloves, 2 mil Palm, Thermoplastic Elastomer (TPE), Powder-Free, L, 200 PK, Clear
Mfr # 8600PF-L
Zoro # G302680501
product price: $12.85
/pk 200, $0.06/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Clear
- Disposable Glove Material Thermoplastic Elastomer (TPE)
- Material Thermoplastic Elastomer (TPE)
- Palm Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Glove
- MFR # 8600PF-L
- Zoro # G302680501
- UPC # 810033293160
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9.2 |
Height | 2.3 |
Glove Length | 10" |
Width | 4.8 |
Details
Item | TPE Disposable Gloves |
Color | Clear |
Disposable Glove Material | Thermoplastic Elastomer (TPE) |
Material | Thermoplastic Elastomer (TPE) |
Palm Thickness | 2 mil |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Description
Industrial-grade, disposable TPE gloves provide excellent dexterity and performance without containing latex proteins. They offer a great deal of elasticity and stretch compared to PE (LDPE-HDPE) gloves, which are not flexible. Made with FDA-compliant materials for safe use in the food industry.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC PAPR Belt Extension, 18" L, 1/16" W (244151)
- BRADY Chemical Label Hazard Materail ID Guide (60051)
- MOLDEX Cartridge, Bayonet, OV, Black, 2 PK, NIOSH (7100)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (09-K3720/XXL)
- GLOBAL GLOVE TPE Disposable Gloves, 2 mil Palm, Thermoplastic Elastomer (TPE), Powder-Free, S, 200 PK, Clear (8600PF-S)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, Blue (X344100)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (6001XS)
- SAS SAFETY Vinyl-Guard Powder-Free Vinyl Exam Grade Disposable Gloves - 3 Mil - X-Large, 100PK (6509-20)
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, L (92-675)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, M, 1000 PK, Black (787352)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (6001S)
- Global Glove Gloves & Hand Protection