Global Furniture USA KATE-WHITE-NS Kate White Nightstand
Mfr # KATE-WHITE-NS
Zoro # G903932405
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Furniture Usa
- MFR # KATE-WHITE-NS
- Zoro # G903932405
- UPC # 887179042563
- Country of Origin China
- Category Nightstands
Description
Sturdy lines and a touch of rustic styling are the highlights of the Kate nightstand. With its distinctive weathered wood-grain detailing and attractive white veneer finish, the Kate nightstand would be a wonderful addition for a variety of room settings/decor choices. Interesting design features include eye-catching veneer drawer fronts and easy handle style drawer pulls, which together add to the striking look and dramatic appeal of this nightstand. Spacious and roomy interiors make this nightstand supremely versatile for storage and room organization. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. Let the Kate nightstand set the stage for designing an oasis of comfort and irresistible appeal for your bedroom area, at the same time it solves all your space and storage needs.
The Kate’s clean, effortless lines and Beach wood grey finish bring modern elegance into your everyday. A plank style headboard with dark accent trim and a dark contracting base pulls off the perfect balance you need for a timeless transitional look.
Features- Kate White Nightstand
- Color: White
- Dimensions: 24" L x 16" D x 25" H
- Weight: 46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPM GLOBAL UPM Global 13940 Last Year of Issue Silver Quarters Dollars (13940)
- HON Task Stool, Mesh Back, Synchro, 29-3/4"x29"x53", Black (HONSVSM1ALC10T)
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in Black - Set of 2 (2-2GLF-BK)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, 29-1/2in H, Black, PK4 (1210)
- GLOBAL FURNITURE USA Global Furniture USA POMPEI-METALLIC GREY-NS Pompei Metallic Grey Nightstand - 16 x 22 x 24 in. (POMPEI-METALLIC GREY-NS)
- BAXTON STUDIO Victoria Matte Black 2 Storage Drawers Nightstand Bedside Table (116-6195)
- BAXTON STUDIO Cormac Mid-Century Modern Transitional Dark Brown Finished Wood and Gold Metal 2-Drawer Nightstand (208-12139)
- BASICWISE Sand Beige Bins and White Frame Three Storage Night Chest and Storage Chest (QI004115.3.BG)
- MANHATTAN COMFORT Bogart Nightstand in Black and Nature (256BMC8)
- MANHATTAN COMFORT Jasper Nightstand in Grey Gloss (51352)
- J&M FURNITURE J & M Furniture 17867-NSL Porto Left Facing Night Stand - Light grey & Wenge (17867-NSL)
- Global Furniture Usa Nightstands