Global Furniture USA KATE-FOIL GREY-M Kate Mirror - Foil Grey
Mfr # KATE-FOIL GREY-M
Zoro # G703700440
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Furniture Usa
- MFR # KATE-FOIL GREY-M
- Zoro # G703700440
- UPC # 887179033233
- Country of Origin China
- Category Decorative Mirrors
Description
Sturdy lines and a touch of rustic styling are the highlights of the Kate mirror. With its distinctive weathered wood-grain detailing and attractive foil grey veneer finish, the Kate nightstand would be a wonderful addition for a variety of room settings/decor choices. This mirror displays features of a large square shape with paper veneer trim. Quality craftsmanship in every facet ensures durability and long-lasting wear. To create a stylish and comfortable atmosphere for your sleeping area, this large mirror is the smart choice to further enhance the look of your bedroom.
The Kate’s clean, effortless lines and Beach wood grey finish bring modern elegance into your everyday. A plank style headboard with dark accent trim and a dark contracting base pulls off the perfect balance you need for a timeless transitional look.
Features- Kate Mirror
- Color: Foil Grey
- Dimensions: 39" L x 1" D x 35" H
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Anderson Coffee Table in Cream (CT012-CR)
- RICHARDSON SEATING CORP Richardson Seating Corp 1952GRN 1952- 30 in. Floridian Swivel Bar Stool; Green - Chrome (1952GRN)
- DAP Blend Sticks, Neutral Wood (7079804103)
- SIGNMISSION Born To Golf Circle Corrugated Plastic Sign (C-12-CIR-Born to Golf)
- GLOBAL FURNITURE USA Global Furniture USA LINDA FD0011A -BL-M M Linda Mirros; Black (LINDA(FD0011A)-BL-M (M))
- GLOBAL FURNITURE USA Global Furniture USA RILEY 1621 MIRROR Riley Silver Mirror (RILEY (1621) MIRROR)
- VINTIQUEWISE Decorative Flower Shape Woven Rattan Wood Round Modern Hanging Wall Mirror (QI004163)
- CASTELLO USA Smart Lisa 24 x 30 LED Smart Mirror with Voice Commands (CB-SM430-24-30)
- INFINITY INSTRUMENTS Ornate - 17.5 in round indoor Sage Green & Gold Frame (20213)
- CASTELLO USA Smart Lisa 60 x 30 LED Smart Mirror with Voice Commands (CB-SM430-60-30)
- IRONGUARD Ideal Warehouse Wide Magnetic Forklift Mirror 70-1135 - 18-1/4"L x 3"H (70-1135)
- Global Furniture Usa Decorative Mirrors