Global Furniture USA D858DC Velvet Finish Dining Chair - Black
Mfr # D858DC
Zoro # G703850589
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Furniture Usa
- MFR # D858DC
- Zoro # G703850589
- UPC # 887179031925
- Country of Origin China
- Category Dining Room Chairs
Description
Sophistication and comfort happily meet in this elegant dining chair. Beautifully upholstered in a soft black toned velvet fabric, this chair will look right at home in your dining room, kitchen or breakfast nook. Finishing touches include sleek Queen Anne style silver toned chair legs along with gently rolled seat back, continuing the elegant and graceful look of this chair. Ample padding throughout maximizes comfort. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. Dazzling in design and abounding with charm and coziness, this chair will grace your home with reliable, comfortable seating for years to come.
Features- Velvet Finish Dining Chair
- Color: Black
- Dimensions: 19" L x 24" D x 41" H
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX MAINSPREADS Fitted Twin Bedspread, 71x102" (1C75828)
- VOLLRATH Waffle Grate Small (XCBL9004)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 36"L, Work, Wood, White, Traditional (I 3103)
- BESTAR U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, Dark Chocolate, Melamine (52414-79)
- FABULAXE Plastic DSW Shell Dining Chair with Solid Beech Wooden Dowel Eiffel Legs, White, PK 4 (QI003746.WT.4)
- BAXTON STUDIO Gould Modern Transtional White Plastic Dining Chair Set (4PC) (193-4PC-12025-ZORO)
- CROSLEY Shelby Dining Chair, White, 2PK (CF501018-WH)
- BAXTON STUDIO Gould Modern Transtional Beige Plastic Dining Chair Set (4PC) (193-4PC-12026-ZORO)
- ALATERRE FURNITURE Vienna Wood Dining Chairs, White (Set of 2) (ANVI02WDC)
- BAXTON STUDIO Ruth Beige Upholstered and Dark Brown Finished Dining Chair, PK2 (142-8027)
- WOODEN IMPORTS FURNITURE LLC Wooden Imports Furniture DU-LC-MAH Dudley Dining Chair with Faux Leather Upholstered Seat - Mahogany (DUC-MAH-LC)
- Global Furniture Usa Dining Room Chairs