Shop All Waiting Room & Guest Chairs
Global Furniture Usa
Global Furniture USA D41DC-WHITE Faux Leather Dining Chair with Chrome Base; White
Mfr # D41DC-WHITE
Zoro # G203733597
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Dining Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Furniture Usa
- MFR # D41DC-WHITE
- Zoro # G203733597
- UPC # 887179053255
- Country of Origin Unknown
- Category Waiting Room & Guest Chairs
Details
Style | Dining Chair |
Description
Presenting these stylish and sleek armless dining chairs covered in easy to clean white faux leather and it sure to compliment many dining room decors. Featuring a foam filled padded chair back and seat and mounted on a sturdy chrome metal base adding the modern style your home decor is looking for.
Features- Foam Filled Seating
- Padded back
- Color: White
- Series: Global Furniture USA
- Width: 21"
- Depth: 18"
- Height: 38"
- Seat Height: 18"
- Style: Contemporary
- Upholstery: Faux Leather
- Back Style: Solid Back
- Weight: 61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Gojo 2000 ml Wall Mount Pump Soap Dispenser (7200-01)
- CLEVELAND Wing Nut, 1/4-20 18-8 S/S (FA95049)
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (181-11097-Zoro)
- ALMORE INDUSTRIES Paper Bathmat, Printed Design, 500PK (430)
- BAXTON STUDIO Pierce Walnut Wood and Dark Brown Faux Leather 1-Seater Lounge Chair (125-6895)
- BOSS Black Guest Chair, 23 in W 27" L 34" H, Fixed, Vinyl Seat (B9580BK-BK)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-MTGN-GG)
- LORELL BlackGuest Chair, 27.8"L41"H, Adjustable, MeshSeat, ErgoMeshSeries (LLR86202)
- GLOBAL EQUIPMENT Interion Fabric Guest Chair With Arms, Gray (A8011NPF)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- SP RICHARDS Lorell® Traditional Captain Side Chair, 24"W x 25"D x 30-3/4"H, Burgundy Vinyl (LLR60600)
- Global Furniture Usa Waiting Room & Guest Chairs