Shop All Dining Room Chairs
Global Furniture Usa
Global Furniture USA D4126NDC Dining Chair with Capp Trim; Brown
Mfr # D4126NDC
Zoro # G703850503
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Furniture Usa
- MFR # D4126NDC
- Zoro # G703850503
- UPC # 887179021063
- Country of Origin China
- Category Dining Room Chairs
Description
Features
- Solid pattern
- Dining chair
- Finish: Brown
- Style: Contemporary
- Material: Polyurethane
- Dimension: 41 x 26 x 17"
- Weight: 47 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Lab Stool, High Base with Screw Lift (3433BL)
- COSCO Cosco 14-619-BLK2 34 in. Square Black Folding Table (117387)
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar I' Canvas Art, 24x24 (WAG14579-C2424GG)
- HIRSH Pedestal Desk, 30 in D, 60 in W, 29.5 in H, Platinum / White, Steel (22655)
- BAXTON STUDIO Nexus Walnut Wood Finishing Greyish Beige Dining Side Chair, PK2 (140-7588)
- MANHATTAN COMFORT Vogue Arm Chair in Grey (DC033-GY)
- BAXTON STUDIO Matiese Modern White Faux Leather Upholstered Dining Chair, PK4 (146-8786)
- BEDDING BEYOND Kathy Ireland Ingenue Dining Room Chair Cover, Red (BE1597902)
- BAXTON STUDIO Minette Grey Upholstered Walnut Brown Finished Wood Dining Chair, PK4 (163-9879)
- WOODEN IMPORTS FURNITURE LLC Wooden Imports Furniture BU-LC-BLK Buckland Counter Height Chair with Faux Leather Upholstered Seat - Black (BUS-BLK-LC)
- BAXTON STUDIO Adrina Modern Bohemian Natural Brown Rattan Dining Chair (210-12713)
- Global Furniture Usa Dining Room Chairs