Shop All Flag Poles & Stands
Global Flags Unlimited
Wire Core Halyard 0.3125" Bronze
Mfr # 205355
Zoro # G000435991
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter ³⁄₁₆"
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 205355
- Zoro # G000435991
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Diameter | ³⁄₁₆" |
Details
Color | Bronze |
Description
Wire Core Halyard (rope) is strong, durable, and an essential part of any flagpole installation. This Halyard is priced per foot - The quantity in the cart should represent the number of feet you need. When ordering, double the height of your flagpole (i.e., 40 feet of halyard for a 20 foot flagpole). Halyard first runs up, and then back down the pole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing-Flange .76 (741-0660A)
- PROTARP 40 ft x 40 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-40X40)
- LOGO BRANDS Boston Red Sox Quad Chair (505-13Q)
- BILLIARDS ACCESSORIES Billiards Accessories RK8P 8-Ball Rack - Plastic (RK8P)
- GLOBAL FLAGS UNLIMITED Viscount Floor Stand (203758)
- GLOBAL FLAGS UNLIMITED Flag Spreader (203833)
- GLOBAL FLAGS UNLIMITED Sectional Flagpole 20' Satin Anodized Silver (204286)
- GLOBAL FLAGS UNLIMITED Solar Starlight Flagpole Light (205583)
- GLOBAL FLAGS UNLIMITED Eder Non Tangle Rod (205581)
- GLOBAL FLAGS UNLIMITED ZipKlip Flag Fasteners - Two Pack (205361)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.3125" Black (205359)
- Global Flags Unlimited Flags, Banners & Accessories