Shop All Flag Poles & Stands
Global Flags Unlimited
Wire Core Halyard 0.1875 " White
Mfr # 205345
Zoro # G000435922
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Diameter ³⁄₁₆"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 205345
- Zoro # G000435922
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Diameter | ³⁄₁₆" |
Details
Color | White |
Description
Wire Core Halyard (rope) is strong, durable, and an essential part of any flagpole installation. This Halyard is priced per foot - The quantity in the cart should represent the number of feet you need. When ordering, double the height of your flagpole (i.e., 40 feet of halyard for a 20 foot flagpole). Halyard first runs up, and then back down the pole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERI FAB Sterifab RTU, 16oz (SFDPT)
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX3)
- PANACEA PRODUCTSRP GT 12 RND Coco Liner (88591GT)
- SNOW JOE Protective Cover, for 24" Snow Blower (SJCVR-24)
- GLOBAL FLAGS UNLIMITED Budget Wooden Pole 6'x0.9375" 1 Section (203789)
- GLOBAL FLAGS UNLIMITED Oak Finished Indoor Parade Pole - 7'x1.25" (203781)
- GLOBAL FLAGS UNLIMITED Endura Floor Stand 9"x1" Gold (203744)
- GLOBAL FLAGS UNLIMITED Homesteader Flagpole Kit With Flag (204287)
- GLOBAL FLAGS UNLIMITED Compliments Cards Pack of 100 (205617)
- GLOBAL FLAGS UNLIMITED Metal Maltese Cross Orn Ferrule (203685)
- ANNIN FLAGMAKERS Telescoping Feather Flag Pole, 12 ft. (781)
- Global Flags Unlimited Flags, Banners & Accessories