Shop All Flag Poles & Stands
This Product is Discontinued
Global Flags Unlimited
White Titan Flagpole Set 22' (Discontinued)
Mfr # 204998
Zoro # G500435361
Free Shipping & Returns
This Product is Discontinued
Key Features
- Made In USA
- Flagpole Type Outdoor
- Flagpole Height 22'
- Pole Sections 5
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 204998
- Zoro # G500435361
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Flagpole Height | 22' |
Details
Made In | USA |
Flagpole Type | Outdoor |
Pole Sections | 5 |
Material | Steel |
Color | White |
Description
The White Titan Flagpole Set offer exceptional quality at a budget price. The tubing sections swedge together perfectly to form a smooth exterior finish. Made of 19 gauge first run quality steel, this is an exceptional Flagpole kit. The entire inside of the pole is galvanized to prevent rust, while the outside has a white polyester powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.