Shop All Flags
Global Flags Unlimited
West Virginia Outdoor Poly Max Flag 4'x6'
Mfr # 200964
Zoro # G900410005
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flag Size 4' x 6'
- Flag Material Polyester
- Flag Type Outdoor Flag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 200964
- Zoro # G900410005
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 4' x 6' |
Details
Flag Material | Polyester |
Flag Type | Outdoor Flag |
Description
Recognized as the most durable of all flag fabrics, our Poly-MaxTM state flags are skillfully crafted of 2-ply 100% polyester bunting. Its open weave construction reduces wind resistance, therefore lessening abrasion and increasing flag life. This flag material is ideal for industrial and institutional application because it resists wear to wind, dirt, and moisture. Designed specifically for the needs of the most discriminating customer, this flag will prove to be the most durable, longest lasting flag available. All Poly-MaxTM flags are finished with a snow-white header and brass grommets. The flag of the state of West Virginia features the state coat of arms centered on a white field, with a dark blue border. This flag was adopted on March 7th, 1929.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Replacement Saw Chain, 24 in.L, 81 Links (72LPX81CQ)
- ZORO SELECT Semi-Pneumatic Lawn Mowr Whel, 7 in, 55 lb (1NXA3)
- FIMCO Spreader, 2.2 cu ft, 12V DC (ATV-DMS-12V-2RC)
- GROTE Socket, RV, Ford, 7-Pole (82-1060)
- GLOBAL FLAGS UNLIMITED Solid Color Field Flag - Orange (205605)
- GLOBAL FLAGS UNLIMITED Navy Indoor Nylon Flag 3'x5' (203850)
- GLOBAL FLAGS UNLIMITED Solid Color Field Flag - Gray (205602)
- GLOBAL FLAGS UNLIMITED New Mexico Outdoor Nylon Flag 4'x6' (200482)
- GLOBAL FLAGS UNLIMITED American Car Window Flag Premium (205615)
- GLOBAL FLAGS UNLIMITED California Stick Flag 4"x6" E Gloss (200124)
- NYLGLO US Flag, 6x10 Ft, Nylon (2300)
- Global Flags Unlimited Flags