Shop All Flag Pole Mounts & Brackets
Global Flags Unlimited
WB Aluminum Bracket
Mfr # 204232
Zoro # G900436098
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Fits Bottom Diameter ¹⁵⁄₁₆"\, 1"
- Hardware Type Outdoor
- Angle 45 Degree
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 204232
- Zoro # G900436098
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Dimensions
Fits Bottom Diameter | ¹⁵⁄₁₆"\, 1" |
Details
Material | Aluminum |
Hardware Type | Outdoor |
Angle | 45 Degree |
Description
Keep your flag flying high and proud! Displaying a flag outside your home can be a symbol of your patriotism, allegiance to a sports team, or celebration of an upcoming holiday. Most flag supports and poles are installed using brackets that attach directly to your house, for appropriate support. The Aluminum Bracket fits poles with a 15/16” or 1” diameter, and displays the flagpole at a 45° angle. This bracket comes with a thumb screw, used to tighten the pole into position.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Metal Rectangle Picnic Table, 72", Brown (PT-MX-3072-BN)
- CATCHMASTER 3"L X 3"W Flying Insect Trap (908)
- MTD Bolt-Flange 6X10 (95701-06010-00)
- RAIN BIRD Spot Watering Emitters, Blk, Plastic, PK10 (SW10/10PS)
- GLOBAL FLAGS UNLIMITED HS Outrigger Residential Wall Mount Bracket 45 Deg (204294)
- GLOBAL FLAGS UNLIMITED Stamped Steel Bracket 1" (204229)
- GLOBAL FLAGS UNLIMITED Clear Plastic EZ Mount Flag Ring 1.25" (210328)
- GLOBAL FLAGS UNLIMITED Telescoping Pole Dock Mount (204301)
- GLOBAL FLAGS UNLIMITED HS Vertical Residential Wall Mount Bracket (204296)
- GLOBAL FLAGS UNLIMITED Clear Plastic EZ Mount Flag Ring 0.9375" (204251)
- COOLCOLLECTIBLES 28219 Flag Mounting Rings (CO32686)
- Global Flags Unlimited Flags, Banners & Accessories