Shop All Flag Poles & Stands
Global Flags Unlimited
Viscount Floor Stand
Mfr # 203758
Zoro # G500435682
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Bottom Diameter 1"\, 1⅛"\, 1¼"
- Flagpole Type Indoor
- Base Diameter 12"
- Material Plastic
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 203758
- Zoro # G500435682
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Fits Bottom Diameter | 1"\, 1⅛"\, 1¼" |
Base Diameter | 12" |
Details
Flagpole Type | Indoor |
Material | Plastic |
Color | Gold |
Description
The Viscount Floor Stand is a tough, plastic indoor stand. Simple yet beautiful, this Floor Stand is a great addition to any indoor flag set.
This stand comes complete with adapter sleeves to accommodate various pole diameters. Stand alone weighs 3.5 lbs., and when filled with sand (not included) the stand will weigh approximately 10 lbs.
This stand comes complete with adapter sleeves to accommodate various pole diameters. Stand alone weighs 3.5 lbs., and when filled with sand (not included) the stand will weigh approximately 10 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P546)
- CAMCO VENT LID, JENSEN PRE FT94 PIN, WHITE (40154)
- ZORO SELECT Quick Connect Coupler, Female, 1/4x1/4 In (17-0036)
- POCKET HOSE POCKET HOSE BLK100'3/4""D (13490-6)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.3125" White (205347)
- GLOBAL FLAGS UNLIMITED Solar Starlight Flagpole Light (205583)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.25" White (205346)
- GLOBAL FLAGS UNLIMITED Fiberglass Telescoping Flagpole 21' (210564)
- GLOBAL FLAGS UNLIMITED Pole Top Adapter 4" Bronze (205225)
- GLOBAL FLAGS UNLIMITED Heavy Duty Telescoping Flagpole 20' Silver (208419)
- SS COLLECTIBLES 6 ft. X .75 in. Two Piece Aluminum Flagpole with Eagle and Cord, 6PK (SS2521779)
- Global Flags Unlimited Flag Poles & Stands