Shop All Flag Poles & Stands
This Product is Discontinued
Global Flags Unlimited
Veteran Flag Case Cherry (Discontinued)
Mfr # 205635
Zoro # G400435898
Free Shipping & Returns
This Product is Discontinued
Key Features
- Holds 5' x 9½' Burial Flag
- Material Cherry
- Made In USA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 205635
- Zoro # G400435898
- Country of Origin United States
- Category Flag Poles & Stands
Details
Holds | 5' x 9½' Burial Flag |
Material | Cherry |
Made In | USA |
Description
Hand-made in the USA with solid American hardwood in Vintage Oak or Cherry finish, the Veteran Flag Case is ideal for displaying the flag. The case features a glass front with removable back, supplied with wall-mounting hardware, and designed to hold a 5’ x 9-1/2’ burial flag. Made in America.
Flag Not Included. Dimensions: 25-3/8” L x 12-1⁄2” H x 3-1⁄4” D
Flag Not Included. Dimensions: 25-3/8” L x 12-1⁄2” H x 3-1⁄4” D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.