Shop All Flag Pole Mounts & Brackets
Global Flags Unlimited
Vertical Mount for Economy Telescoping Pole
Mfr # 204303
Zoro # G600435735
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Top Diameter 2 ¹⁄₂"
- Color Black
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 204303
- Zoro # G600435735
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Dimensions
Fits Top Diameter | 2 ¹⁄₂" |
Details
Color | Black |
Material | Aluminum |
Description
The Vertical Pole Mount is designed for use with our Economy Telescoping Flagpole. This item allows the pole to be mounted on any flat or round surface, such as the side of a dock or building. Made of lightweight aluminum, this mount is practical, and sturdy. This mount holds a 2-1/4" diameter pole, and has a black finish- coated for increased corrosion resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chainsaw Bar Protective Cover, 20" (28933)
- THETFORD Thetford 17915 Titan Premium RV Sewer Hose - 5' (17915)
- STRAHMAN WASHDOWN EQUIPEMNT 50' X 58 White X Extruded Hose Assembly No Nozzle (HX050BRWHITE)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-12X20)
- GLOBAL FLAGS UNLIMITED Standard Aluminum Adjustable Bracket Silver (204220)
- GLOBAL FLAGS UNLIMITED Telescoping Pole Dock Mount (204301)
- GLOBAL FLAGS UNLIMITED Vertical Flagpole Mount (204302)
- GLOBAL FLAGS UNLIMITED Clear Plastic EZ Mount Flag Ring 0.9375" (204251)
- GLOBAL FLAGS UNLIMITED HS Outrigger Residential Wall Mount Bracket 45 Deg (204294)
- GLOBAL FLAGS UNLIMITED Stamped Steel Bracket 1" (204229)
- NATIONAL HARDWARE Cleat Rope Nickel 6In (N223-347)
- Global Flags Unlimited Flag Pole Mounts & Brackets