Shop All Flag Poles & Stands
Global Flags Unlimited
Vertical Holder 1"
Mfr # 204238
Zoro # G800436136
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardware Type Outdoor
- Fits Bottom Diameter 1"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 204238
- Zoro # G800436136
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Fits Bottom Diameter | 1" |
Details
Hardware Type | Outdoor |
Color | Silver |
Description
Display your flagpole beautifully on a dock or deck with the Vertical Holder.
Supplied with a thumb screw that is used to tighten the pole into place, this item is stable and secure. The Vertical holder comes in a silver finish. Note: The 1” diameter option features a round base, whereas the 1-3/8” + diameter options feature a square a base.
Supplied with a thumb screw that is used to tighten the pole into place, this item is stable and secure. The Vertical holder comes in a silver finish. Note: The 1” diameter option features a round base, whereas the 1-3/8” + diameter options feature a square a base.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Recoil Starter Assembly 150-931 For Kohler 17 165 12-S (150-931)
- JM SADDLER Raplast with Sprayer 16 oz. (820-PT)
- MTD Cable-Clutch Contr (946-1118A)
- BIRCHWOOD CASEY Angled Cleaning Brushes, Bronze, Nylon A (BC-41108)
- GLOBAL FLAGS UNLIMITED Bottom Flag Harness Ring Assembly for economy pole (210119)
- GLOBAL FLAGS UNLIMITED Styrene Table Base for 4"x6" Stick Flag 1 Flag (203816)
- GLOBAL FLAGS UNLIMITED Solar Flagpole LED Deluxe (210573)
- GLOBAL FLAGS UNLIMITED Oak Finished Indoor Parade Pole - 8'x1" (203783)
- GLOBAL FLAGS UNLIMITED Economy Telescoping Pole 20' (204298)
- GLOBAL FLAGS UNLIMITED Walnut Table Base for Stick Flag 2-Flags (203828)
- ANNIN FLAGMAKERS LibertyTelescopingAlumPole, 9.5ft.To21ft. (3209)
- Global Flags Unlimited Flags, Banners & Accessories