Shop All Flags
Global Flags Unlimited
Vermont Outdoor Poly Max Flag 4'x6'
Mfr # 200961
Zoro # G700409995
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flag Type Outdoor Flag
- Flag Size 4' x 6'
- Flag Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 200961
- Zoro # G700409995
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 4' x 6' |
Details
Flag Type | Outdoor Flag |
Flag Material | Polyester |
Description
Recognized as the most durable of all flag fabrics, our Poly-MaxTM state flags are skillfully crafted of 2-ply 100% polyester bunting. Its open weave construction reduces wind resistance, therefore lessening abrasion and increasing flag life. This flag material is ideal for industrial and institutional application because it resists wear to wind, dirt, and moisture. Designed specifically for the needs of the most discriminating customer, this flag will prove to be the most durable, longest lasting flag available. All Poly-MaxTM flags are finished with a snow-white header and brass grommets. The flag of the state of Vermont features the state coat of arms on an azure field. This flag was adopted on June 1st, 1923.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-YIELD All Purpose Fertilizer 6-7-7 (FH32116)
- DEWALT Edger Attachment (DWOAS4ED)
- AFTERMARKET AMX59112 Pto Adapter (AMX59112-ABL)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-20X30)
- GLOBAL FLAGS UNLIMITED Open Message Flag 5'x8' Standard Flag (204852)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 12"x18" Double Sided (203879)
- GLOBAL FLAGS UNLIMITED Honor and Remember Flag 3'x5' (203934)
- GLOBAL FLAGS UNLIMITED US E Gloss Stick Flag 12"x18" (200055)
- GLOBAL FLAGS UNLIMITED US Nylon Flag 8'x12' (200008)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 5'x8' (204024)
- PERFECTPATIO 31813 2.5 x 4 ft. Nylon U S Flag & Pole Set Decorative Banners & Windsocks (PE135974)
- Global Flags Unlimited Flags, Banners & Accessories