Shop All Flags
This Product is Discontinued
Global Flags Unlimited
US Poly Max Flag 5'x8' (Discontinued)
Mfr # 200023
Zoro # G400435140
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flag Size 5' x 8'
- Flag Material Polyester
- Flag Type Outdoor Flag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 200023
- Zoro # G400435140
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 5' x 8' |
Details
Flag Material | Polyester |
Flag Type | Outdoor Flag |
Description
Our durable American Poly Max Flag lasts 30% longer than nylon, making it a superior choice for long-lasting outdoor usage. Made to the highest standard, the American Poly Max flag includes a canvas header and brass grommets (or roped thimbles) for easy installation. Made in the USA. Flagpole Not Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.