Shop All Flags
Global Flags Unlimited
US E Gloss Stick Flag 4"x6"
Mfr # 200053
Zoro # G000435137
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flag Material Endura-Gloss
- Flag Size 4" x 6"
- Flag Type Stick Flag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 200053
- Zoro # G000435137
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 4" x 6" |
Details
Flag Material | Endura-Gloss |
Flag Type | Stick Flag |
Description
Our high quality American E-Gloss Stick Flags are a great choice for patriotic decoration! These sturdy and eye-catching flags are perfect for promotions, events, decorations, and much more! We offer the highest quality in small and hand held flags. The Endura-GlossTM stick flags are available in various sizes, beautifully printed on silk-like material, and are hem-stitched on all four sides. Base sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX F3 Flat Corner Ftng 3/4 (802315)
- BRIGGS & STRATTON ROD-CONNECTING (699655)
- MTD Blade Mulch (1772303)
- RAPALA X-Rap® Magnum® 20 Hot Head (XRMAG20HH)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 3'x5' (204022)
- GLOBAL FLAGS UNLIMITED Solid Color Outdoor Nylon Flag 3' x 5' - Irish Green (204629)
- GLOBAL FLAGS UNLIMITED Puerto Rico Outdoor Poly Max Flag 3'x5' (200916)
- GLOBAL FLAGS UNLIMITED Texas Outdoor Sewn Poly Max Flag 3'x5' (200907)
- GLOBAL FLAGS UNLIMITED Solid Color Field Flag - Gray (205602)
- GLOBAL FLAGS UNLIMITED US E Gloss Stick Flag 12"x18" (200055)
- CAROLINES TREASURES Carolines Treasures CDCO318AGF Valentine Teddy Bear with Chocolates Flag Garden Size (CDCO318AGF)
- Global Flags Unlimited Flags