Shop All Flags
Global Flags Unlimited
US E Gloss Stick Flag 12"x18"
Mfr # 200055
Zoro # G100435099
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flag Material Endura-Gloss
- Flag Size 12" x 18"
- Flag Type Stick Flag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 200055
- Zoro # G100435099
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 12" x 18" |
Details
Flag Material | Endura-Gloss |
Flag Type | Stick Flag |
Description
Our high quality American E-Gloss Stick Flags are a great choice for patriotic decoration! These sturdy and eye-catching flags are perfect for promotions, events, decorations, and much more! We offer the highest quality in small and hand held flags. The Endura-GlossTM stick flags are available in various sizes, beautifully printed on silk-like material, and are hem-stitched on all four sides. Base sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 013-242 Exit Window Latch - Right Hand (013-242)
- MIDWEST RAKE Waterbroom, 32", 8 Nozzles (46032)
- ROUNDUP Roundup Wand/Shut-Off Replacement Kit (181795)
- ILC Replacement For Ezgo / Cushman / Textron 20209G3 (Ezgo / Cushman / Textron 20209g3)
- GLOBAL FLAGS UNLIMITED Solid Color Field Flag - Buff (205597)
- GLOBAL FLAGS UNLIMITED Yogurt Message Flag 3'x5' Standard Flag (204572)
- GLOBAL FLAGS UNLIMITED US Nylon Flag 2'x3' (200001)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 5'x8' (204024)
- GLOBAL FLAGS UNLIMITED American Cotton Sewn Stick Flag with Spear 12"x18" (205718)
- GLOBAL FLAGS UNLIMITED US Nylon Flag 8'x12' (200008)
- ANNIN FLAGMAKERS Annin Flagmakers 429 Heavy Duty Cast Aluminum Bracket with Locking Pin (429)
- Global Flags Unlimited Flags