Shop All Flag Poles & Stands
This Product is Discontinued
Global Flags Unlimited
The Original Telescoping Flagpole 20' Silver (Discontinued)
Mfr # 208415
Zoro # G000436011
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wall Thickness .065"\, .08" bottom
- Top Diameter 1.75"
- Made In USA
- Flag Size 3' x 5'
- Flagpole Height 20'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 208415
- Zoro # G000436011
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Top Diameter | 1.75" |
Flag Size | 3' x 5' |
Flagpole Height | 20' |
Bottom Diameter | 2.5" |
Details
Wall Thickness | .065"\, .08" bottom |
Made In | USA |
Material | Aluminum |
Color | Silver Anodized |
Flagpole Type | Outdoor |
Flag Material | Nylon |
Ornament | Gold Ball |
Description
The Original Telescoping Flagpole adds to the beauty of your home! There are no ropes, chains, or pulleys in order to eliminate knots, tangles, and noise. The Telescoping Flagpole comes fully assembled with four moving sections. This flagpole is maintenance free!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.