Shop All Flags
Global Flags Unlimited
Texas Outdoor Sewn Poly Max Flag 3'x5'
Mfr # 200907
Zoro # G600410039
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flag Material Polyester
- Flag Type Outdoor Flag
- Flag Size 3' x 5'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 200907
- Zoro # G600410039
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 3' x 5' |
Details
Flag Material | Polyester |
Flag Type | Outdoor Flag |
Description
Recognized as the most durable of all flag fabrics, our fully sewn Poly-MaxTM state flags are skillfully crafted of 2-ply 100% polyester bunting. Its open weave construction reduces wind resistance, therefore lessening abrasion and increasing flag life. This flag material is ideal for industrial and institutional application because it resists wear to wind, dirt, and moisture. Designed specifically for the needs of the most discriminating customer, this flag will prove to be the most durable, longest lasting flag available. All Poly-MaxTM flags are finished with a snow-white header and brass grommets.The flag of the state of Texas, also known as “The Lone Star Flag”, features a blue vertical stripe containing a single centered white star. The field of the flag is divided horizontally into a white and red bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA BRACKET BASIC 9"" WHITE (85592)
- FISKARS Trad Anvil Pruner (391101-1004)
- CORONA TOOLS Bypass Pruner, Steel, 3/4 In. (BP3160)
- BAYER BioAdvanced Insect Killer Liquid Concentrate 32 oz (701520A)
- GLOBAL FLAGS UNLIMITED Solid Color Field Flag - Gray (205602)
- GLOBAL FLAGS UNLIMITED Solid Color Field Flag - Orange (205605)
- GLOBAL FLAGS UNLIMITED Marine Corps Outdoor Nylon Flag 12"x18" (210321)
- GLOBAL FLAGS UNLIMITED Heritage Series Cotton 13 Star Betsy Ross Flag (208947)
- GLOBAL FLAGS UNLIMITED US Nylon Flag 8'x12' (200008)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Fly Bright Flag 3'x5' (204046)
- CAROLINES TREASURES Scotch Collie Dog American Garden Flag - 11 x 0.01 x 15 in. (CK6694GF)
- Global Flags Unlimited Flags