Shop All Flags
Global Flags Unlimited
Texas Outdoor Sewn Nylon Flag 5'x8'
Mfr # 200645
Zoro # G300409494
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flag Material Nylon
- Flag Type Outdoor Flag
- Flag Size 5' x 8'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 200645
- Zoro # G300409494
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 5' x 8' |
Details
Flag Material | Nylon |
Flag Type | Outdoor Flag |
Description
Unsurpassed in beauty and craftsmanship, these fully sewn nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The flag of the state of Texas, also known as “The Lone Star Flag”, features a blue vertical stripe containing a single centered white star. The field of the flag is divided horizontally into a white and red bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUDSON JD9 Professional High-Pressure Spray Gun (38602)
- CLASSIC ACCESSORIES Veranda Water-Resistant 19" Round Smoker Grill Cover (73002)
- ARNOLD Blade Buster Removl Tool (490-850-0005)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-P6-Blue)
- GLOBAL FLAGS UNLIMITED POW-MIA Stick Flag 4"x6" E Gloss (203890)
- GLOBAL FLAGS UNLIMITED Arkansas Outdoor Nylon Flag 4'x6' (200115)
- GLOBAL FLAGS UNLIMITED Solid Color Field Flag - Buff (205597)
- GLOBAL FLAGS UNLIMITED Solid Color Field Flag - Orange (205605)
- GLOBAL FLAGS UNLIMITED California Stick Flag 4"x6" E Gloss (200124)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 4'x6' Double Sided (203882)
- ANNIN FLAGMAKERS Annin Flagmakers 2220 4 ft. x 6 ft. Nylon-Glo American Flag (2220)
- Global Flags Unlimited Flags