Shop All Flag Poles & Stands
Global Flags Unlimited
Telescopic Pole with Wheel Base 20ft
Mfr # 208411
Zoro # G500435972
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ornament Gold Ball
- Flagpole Type Outdoor
- Ornament Size 3" Diameter Ball
- Material Aluminum
- Flagpole Height 20'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 208411
- Zoro # G500435972
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Ornament Size | 3" Diameter Ball |
Flagpole Height | 20' |
Details
Ornament | Gold Ball |
Flagpole Type | Outdoor |
Material | Aluminum |
Description
This Telescopic Pole package features a 20’ heavy wall aluminum telescoping flagpole, 3” gold aluminum ball ornament, retainer rings, counter weight, ground sleeve, wheel base, and banner arm. This package also includes mounted rotating rings to attach the banner to the flagpole. The telescoping sections locks and releases with the touch of a button, to easily display a flag or banner at varying heights.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEW + HEAL No Chew Spray - 8oz (CH-38538)
- A & I PRODUCTS Idler Bushing Assortment (114 pieces) 1.78" x6.7" x10.8" (A-B1SB7842)
- STENS Air Filter For Honda 7 10 And 11 Hp Small Engines Series (100-792)
- CHAMPION SPORTS Soccerball, Size 5, Assorted (SRB5)
- GLOBAL FLAGS UNLIMITED Homesteader Flagpole 20' (204275)
- GLOBAL FLAGS UNLIMITED Flying Eagle with Ball (205966)
- GLOBAL FLAGS UNLIMITED Compliments Cards Pack of 100 (205617)
- GLOBAL FLAGS UNLIMITED Oak Finished Indoor Parade Pole - 7'x1.25" (203781)
- GLOBAL FLAGS UNLIMITED Gold Cord & Tassels 3'x5' (203812)
- GLOBAL FLAGS UNLIMITED Aluminum Ball Ornament 4" Gold (205069)
- VALLEY FORGE Flag Mounting Ring, Rotating, PVC, For 1 in Dia Flag Poles (28219)
- Global Flags Unlimited Flag Poles & Stands