Shop All Flag Poles & Stands
This Product is Discontinued
Global Flags Unlimited
Starry Night - up to 25' - Warm White (Discontinued)
Mfr # SN-25-WARMWHITE
Zoro # G500435989
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fits Pole Size 15' - 30'
- Star Size 19", 28"
- Number of Lights 1250 White LED Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # SN-25-WARMWHITE
- Zoro # G500435989
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Fits Pole Size | 15' - 30' |
Star Size | 19", 28" |
Details
Number of Lights | 1250 White LED Lights |
Description
Starry Night Flagpole Christmas Tree LightsCreate an impressive Christmas tree shape around your flagpole with the, Made in the U.S.A., Starry Night Flagpole Christmas Tree Lights. Simply hoist it up your flagpole and watch the illuminated Starry Night lights transform your flagpole into a Christmas tree. All you need is a 15-foot to 30-foot flagpole, and the rest is supplied inside this box. The Starry Night is easy to assemble and can be ready within a short amount of time. Hoisting the Starry Night lights up your flagpole is as simple as hoisting up a flag. Quickly and easily create a Christmas atmosphere! Starry Night is really something! This Christmas lighting in the shape of a Christmas tree is equipped with 1250 LED lights and is resistant to almost all weather conditions. If you would like a more sparkling or colorful effect, you can choose a Starry Night with either the LED color warm white (This product), Patriotic Red White and Blue, or multi-color. Setting up the Starry Night Flagpole Christmas Tree LightsSetting up the Starry Night is simple and takes no more than 30 minutes because you can hoist up this Starry Night just as easily as a flag on the flagpole. The light strands are connected to a special weather-resistant transformer that can easily be connected to 110/120V, optionally with a timer in between (not included). After the Christmas period, you can easily store the Starry Night in the original bag, so that you will enjoy it for years to come. Reasons to buy a Starry Night:What’s inside the bag?Easy and quick to installLow energy useNo tools neededSafe low voltageDesigned and assembled in the U.S.A.The penultimate Christmas feelStarry Night (without a flagpole)Starry Night Star TopperPower connection cableGround stakesManual;
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.