Shop All Flag Poles & Stands
This Product is Discontinued
Global Flags Unlimited
Starry Night - 10' with Pole - Blue Lights (Discontinued)
Mfr # SN-10-BLUE
Zoro # G800435979
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Lights 450 LED Blue Lights
- Fits Pole Size 15' - 30'
- Star Size 19", 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # SN-10-BLUE
- Zoro # G800435979
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Fits Pole Size | 15' - 30' |
Star Size | 19", 28" |
Details
Number of Lights | 450 LED Blue Lights |
Description
Create an impressive Christmas tree shape around your flagpole with the, Made in the U.S.A., Starry Night® Flagpole Christmas Tree Lights. Comes with all you need including a 10-foot flagpole. The Starry Night® is easy to assemble and can be ready within a short amount of time. Starry Night® is really something! This Christmas lighting in the shape of a Christmas tree is equipped with 450 LED blue lights and is resistant to almost all weather conditions. Setting up the Starry Night® is simple and takes no more than 30 minutes. Hoisting the Starry Night® up your flagpole is as simple as hoisting up a flag. The light strands are connected to a special weather-resistant transformer that can easily be connected to 110/120V, optionally with a timer in between (not included). Designed to withstand most weather conditions. After the Christmas period, you can easily store the Starry Night® in the original bag, so that you will enjoy it for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.