Shop All Flag Pole Mounts & Brackets
Global Flags Unlimited
Standard Aluminum Adjustable Bracket Silver
Mfr # 204220
Zoro # G300435936
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Fits Bottom Diameter 1"
- Material Aluminum
- Hardware Type Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 204220
- Zoro # G300435936
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Dimensions
Fits Bottom Diameter | 1" |
Details
Color | Silver |
Material | Aluminum |
Hardware Type | Outdoor |
Description
Keep your flag flying high and proud! Proper bracket installation can prevent wind, rain and other influences from tearing down a flag. Most flag supports and poles are installed using brackets that attach directly to your house, for appropriate support. The Standard Aluminum Adjustable Bracket fits 1” diameter flagpoles, and displays the pole at 25°, 50°, 65° angle or horizontal position. This bracket comes with a thumb screw to tighten flagpole into place. With optional color finish, this bracket is practical and complementary to any space.
Note: No mounting hardware is included.
Note: No mounting hardware is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO EGO ST1502SA POWER+ 56V 15" Rapid Reload Foldable Shaft Cordless String Trimmer Kit W2.5Ah Battery (ST1502SA)
- BONIDE PRODUCTS Animal Repellent, Ready-to-Use (127)
- A.R. NORTH AMERICA Turbo Nozzle, 03,4500 psi (0204006500)
- SEYMOUR MIDWEST Loop Hoe, 6 in. L x 4 in. W, 60 in. Handle (42100GR)
- GLOBAL FLAGS UNLIMITED HS Vertical Residential Wall Mount Bracket (204296)
- GLOBAL FLAGS UNLIMITED Vertical Mount for Economy Telescoping Pole (204303)
- GLOBAL FLAGS UNLIMITED Clear Plastic EZ Mount Flag Ring 1.25" (210328)
- GLOBAL FLAGS UNLIMITED Eder Vertical Commercial Wall Mount Bracket - 2.375" Satin (204918)
- GLOBAL FLAGS UNLIMITED Vertical Flagpole Mount (204302)
- GLOBAL FLAGS UNLIMITED Telescoping Pole Dock Mount (204301)
- NATIONAL HARDWARE Cleat Rope Nickel 6In (N223-347)
- Global Flags Unlimited Flags, Banners & Accessories