Shop All Flag Pole Mounts & Brackets
Global Flags Unlimited
Standard Aluminum Adjustable Bracket Gold
Mfr # 204222
Zoro # G200435821
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardware Type Outdoor
- Material Aluminum
- Fits Bottom Diameter 1"
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 204222
- Zoro # G200435821
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Dimensions
Fits Bottom Diameter | 1" |
Details
Hardware Type | Outdoor |
Material | Aluminum |
Color | Gold |
Description
Keep your flag flying high and proud! Proper bracket installation can prevent wind, rain and other influences from tearing down a flag. Most flag supports and poles are installed using brackets that attach directly to your house, for appropriate support. The Standard Aluminum Adjustable Bracket fits 1” diameter flagpoles, and displays the pole at 25°, 50°, 65° angle or horizontal position. This bracket comes with a thumb screw to tighten flagpole into place. With optional color finish, this bracket is practical and complementary to any space.
Note: No mounting hardware is included.
Note: No mounting hardware is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Fan Nozzle Spare Part for TMD14 Backpack Fogger (TMD14-FANNOZ)
- STENS Air Filter For Red Max Eb7000 Eb8000 Series Debris Leaf (102-602)
- STRUCTRON Trenching Shovel, 14 ga. Steel Blade, 48 in L Premium Fiberglass Handle (89184)
- KOHLER Linkage Choke (24 079 10-S)
- GLOBAL FLAGS UNLIMITED Vertical Flagpole Mount (204302)
- GLOBAL FLAGS UNLIMITED HS Outrigger Residential Wall Mount Bracket 45 Deg (204294)
- GLOBAL FLAGS UNLIMITED HS Vertical Residential Wall Mount Bracket (204296)
- GLOBAL FLAGS UNLIMITED Clear Plastic EZ Mount Flag Ring 0.9375" (204251)
- GLOBAL FLAGS UNLIMITED Clear Plastic EZ Mount Flag Ring 1.25" (210328)
- GLOBAL FLAGS UNLIMITED Standard Aluminum Adjustable Bracket Silver (204220)
- PRIME-LINE 3/4 in. White Aluminum Flagpole Bracket Single Pack (U 10044)
- Global Flags Unlimited Flags, Banners & Accessories