Shop All Flag Pole Mounts & Brackets
Global Flags Unlimited
Stamped Steel Bracket 1"
Mfr # 204229
Zoro # G600436084
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Hardware Type Outdoor
- Fits Bottom Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 204229
- Zoro # G600436084
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Dimensions
Fits Bottom Diameter | 1" |
Details
Material | Stainless Steel |
Hardware Type | Outdoor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Water Hose w/Nozzle, 5/8"x50 ft. (001-0109-0600-SN75)
- POLAR TECH Commercial high output ice melt spreader. 65Lb capacity. (90365)
- WESTWARD Snow Shovel, 37 in Wood D-Grip Handle, Steel Blade Material, 18 in Blade Width (6YU43)
- SEVIN GardenTech Liquid Insect Killer 1 qt (100545274)
- GLOBAL FLAGS UNLIMITED Clear Plastic EZ Mount Flag Ring 0.9375" (204251)
- GLOBAL FLAGS UNLIMITED HS Outrigger Residential Wall Mount Bracket 45 Deg (204294)
- GLOBAL FLAGS UNLIMITED HS Vertical Residential Wall Mount Bracket (204296)
- GLOBAL FLAGS UNLIMITED Vertical Mount for Economy Telescoping Pole (204303)
- GLOBAL FLAGS UNLIMITED Clear Plastic EZ Mount Flag Ring 1.25" (210328)
- GLOBAL FLAGS UNLIMITED Standard Aluminum Adjustable Bracket Silver (204220)
- VALLEY FORGE Bracket Flag 1" Steel (SB3-1)
- Global Flags Unlimited Flag Pole Mounts & Brackets