Shop All Flags
This Product is Discontinued
Global Flags Unlimited
Spain Outdoor Nylon Flag with Seal 6'x10' (Discontinued)
Mfr # 203532
Zoro # G400405846
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flag Size 6' x 10'
- Flag Type Outdoor Flag
- Flag Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 203532
- Zoro # G400405846
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 6' x 10' |
Details
Flag Type | Outdoor Flag |
Flag Material | Nylon |
Description
Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The flag of Spain was adopted on December 6th, 1978 and features three horizontal stripes, the top and bottom stripes are red, and the middle stripe is yellow and twice the size of the red stripes. This flag also features the Spanish coat of arms slightly shifted to the hoist side of the flag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.