Shop All Flags
Global Flags Unlimited
South Carolina Stick Flag 4"x6" E Gloss
Mfr # 200596
Zoro # G400409066
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flag Size 4" x 6"
- Flag Type Stick Flag
- Flag Material Endura-Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 200596
- Zoro # G400409066
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 4" x 6" |
Details
Flag Type | Stick Flag |
Flag Material | Endura-Gloss |
Description
Beautifully printed on silk-like Endura-GlossTM and Endura-PolyTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The South Carolina state flag has changed little since its original design in 1775. It is customary for alumni of a particular university to display the state flag in the school colors. South Carolina's flag ranked 10th out of 72 in the 2001 North American Vexillological Association's survey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARNOLD Line Trimr .095 Prof100' (490-021-0031)
- BRIGGS & STRATTON Cylinder Head Gasket (845884)
- D.B. SMITH D.B. Smith Sprayer Replacement Pad Strap Assembly (171496)
- TARPS NOW 8 ft x 10 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-0810)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 3'x5' (204022)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 4'x6' (204023)
- GLOBAL FLAGS UNLIMITED American Car Window Flag Premium (205615)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Fly Bright Flag 3'x5' (204046)
- GLOBAL FLAGS UNLIMITED Bagels Message Flag 3'x5' Standard Flag (204618)
- ANNIN FLAGMAKERS Annin Flagmakers 142360 3 ft. x 5 ft. Nyl-Glo Maryland Flag (142360)
- Global Flags Unlimited Flags