Shop All Flag Poles & Stands
Global Flags Unlimited
Solar Flagpole LED Deluxe
Mfr # 210573
Zoro # G400435614
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Pole Diameter 1" to 1 ¼"
- Lumens Up to 40
- Material Plastic, Stainless Steel
- Battery Replacable 600mAh Ni-MH battery\, 6 to 8 hours fully charged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 210573
- Zoro # G400435614
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Fits Pole Diameter | 1" to 1 ¼" |
Details
Lumens | Up to 40 |
Material | Plastic, Stainless Steel |
Battery | Replacable 600mAh Ni-MH battery\, 6 to 8 hours fully charged |
Description
The Solar Flagpole LED Deluxe is constructed from a durable plastic manufactured and assembled in the USA with no external wires and 8 LEDs. The Solar Flagpole Flagpole LED Deluxe is easily mounted on any 1" to 1 1⁄4" diameter flagpole. \n \nThis Flagpole Light contains a replaceable 600 mAH battery which when fully charged. The LEDs will illuminate your flag for up to six hours and generate up to 40 lumens. IP65 waterproof, good to 0° Celsius. \n \nFlag and Flagpole Not Included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATS PRIDE Fresh&Lite Ff Litter15# (47215)
- MTD Motor-48V Deck 30 E (724P04909)
- STALWART 2400 PSI Pressure Washer with 5 Nozzles (75-PT2018)
- CLASSIC ACCESSORIES Built In BBQ Grill Top Cover, Small (55-331-022401-EC)
- GLOBAL FLAGS UNLIMITED Eder Rope Pulley 1.5" Diameter - Nylon (205258)
- GLOBAL FLAGS UNLIMITED Homesteader Flagpole Kit With Flag (204287)
- GLOBAL FLAGS UNLIMITED Endura Floor Stand 12"x1" Gold (203746)
- GLOBAL FLAGS UNLIMITED Budget Wooden Pole 6'x0.9375" 1 Section (203789)
- GLOBAL FLAGS UNLIMITED Solar Starlight Flagpole Light (205583)
- GLOBAL FLAGS UNLIMITED Heavy Duty Telescoping Flagpole 20' Silver (208419)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.375" White (205348)
- Global Flags Unlimited Flag Poles & Stands